The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free)

Brand:
SharkBite
SKU:
UR274
Rating:
(0)
Q&A:
(0)
3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
UR274 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR274A
Brand:
SharkBite
SKU:UR274A
(0)
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Lead Free, instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

Size:

3/4" x 1/2"

Material:

Brass

PEX Size:

3/4"

1/2"

Insertion Depth:

15/16"

1-1/8"

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Max Temp (F):

200°F

Warranty:

25 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
PEX Size
Application
Max Pressure (PSI)
CURRENT ITEM
Product Image of 3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
SKU: UR274
3/4" x 1/2"
Brass
3/4"
1/2"
Heating
200
1/2" x 3/4"
Brass
3/4"
1/2"
Plumbing
Heating
150

You May Also Need