Apply to be a TradeMaster!
Main product image of 3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR274A
Magnifying glass
Hover image to zoom

3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR274A

Brand:
SharkBite
SKU:
UR274A
Rating:
(0)
Q&A:
(0)
3/4" X 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR274A
Magnifying glass
Hover image to zoom
$10.27 each
BOX UP & SAVE 8%
$56.64 box of 6
$9.44 each
In Stock
In Stock
Get 54 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Size: 
3/4" x 1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"3/4" x 1/2"

This item replaces: UR274

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Lead Free
Yes

Description

–
Replaces UR274

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Lead Free, instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Insertion Depth:

1-1/8"

15/16"

PEX Size:

1/2"

3/4"

Size:

3/4" x 1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy