Shop Limited Time Deals
Main product image of 3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free)

Brand:
SharkBite
SKU:
UR454
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom
UR454 has been discontinued
Discontinued April 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free), UR454A
Brand:
SharkBite
SKU:UR454A
(0)
Order by today, receive 24 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Lead Free
Yes

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

Size:

3/4" x 1/2" x 1/2"

Lead Free:

Yes

Material:

Brass

PEX Size:

3/4"

1/2"

Insertion Depth:

15/16"

1-1/8"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Standards Met:

NSF 372

NSF 61

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
PEX Size
Insertion Depth
Fitting System Compatibility
CURRENT ITEM
Product Image of 3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free)
3/4" x 1/2" x 1/2" SharkBite Max Reducing Tee (Lead Free)
SKU: UR454
3/4" x 1/2" x 1/2"
Yes
3/4"
1/2"
15/16"
1-1/8"
Push Fit
3/4" x 1/2" x 1/2"
Yes
3/4"
1/2"
15/16"
1-1/8"
Push Fit

You May Also Need