Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" SharkBite Reducing Coupling
Magnifying glass
Hover image to zoom

1-1/2" x 1" SharkBite Reducing Coupling

Brand:
SharkBite
SKU:
UXL014128
Rating:
(22)
Q&A:
(0)
1-1/2" x 1" SharkBite Reducing Coupling
Magnifying glass
Hover image to zoom
$35.46 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: SB014128

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL41 Insert is required when making a 1-1/2" PEX connection. These inserts are sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

These large-diameter (1-1/4 in. up to 2 in.) reducing couplings make it easy to reduce varying sizes of Copper, PEX, CPVC, PE-RT or SRD9 HDPE pipe in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

1-1/2" x 1"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

1-5/16"

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1" SharkBite Reducing Coupling
SKU: UXL013528
SharkBite

Product Reviews

4.95 out of 22 reviews
100% would recommend this product
4.95
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

Great Fitting

We use them quite a bit with no fails
Teer2
Phx Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Easy to order, received quickly and installed within seconds. Works perfectly. Great experience.
Mike
Ridgefield CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

First time using this company excellent product and they shipped it fast definitely will use again and definitely will recommend
Mike
Ri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy transition from copper to pex

Used to replace a section of copper pipe (1 1/4") with 1 1/2" pex. This coupling made a quick and easy transition.
PB
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

works fine no problems here
Wayne the Plumber
Hatfield Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1-1/4" x 1" SharkBite Reducing Coupling

Easy to use and fast
KMan1950
Tweksbury MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy fix for a simple problem

Did the rough-in work on a new house and did not want to rent the pex too to crimp a 11/4 pex ring so bought this instead could not find here in Albuquerque, will shop at supply house.com again soon
Don
Albuquerque NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product

Used these to plumb an inline filter before softener. Feedlines are 1 1/4 from well pressure tank. Worked great>
Mark H
Jackson, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best press on reducing coupler

I have tried several brands and versions, and this one is SHarkBITE's second generation of this size. Its the one with the black ring at the 1.25" end. Have been using this one for over 1 years on a residential water application with pressures up to 90 PSIG and has not experienced any problems. I do recommend buying the plastic release tool for both ends.
Edw
brentwood, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I was skeptical, but easy fit and no leaks. Make sure you use stiffener on the HDPE pipe.
J
Foxboro, Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy