| Size: | 1-1/2" |
|---|---|
| Lead Free: | Yes |
| Insertion Depth: | 2-1/4" |
| Material: | Brass |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | PEX CPVC OD Controlled Copper |
| Max Temp (F): | 200°F |
I use this: http://www.homedepot.com/p/SharkBite-Safe-Seal-Tool-U702A/100638148 Good luck.
The short answer is 15/16” (for ½ inch Sharkbite) This message contains information that may be confidential and privileged, and is intended only for the designated recipient(s). If you receive this message in error, please advise the sender by reply e-mail and delete the message. Thank you.
in my experience there is usually enough "play" in the pipe so you may not have to take any "out". If you need to take some some out and you don't have any play, you wont be able to get this in-line anyway. If you can, remove about 1" of pipe and try to fit. Good luck Steve
Yes, Sharkbite fittings are compatible with both copper and pex tubing of the same advertised sizes.
The last dimension listed is the middle port. The middle is 3/4" on U416 tees.
in the middle is the 3/4
The middle will be the 3/4"
According to http://www.sharkbiteplumbing.com/fittings/tees/reducing-tees?limit=all that tee has the ¾" outlet in the middle. Jeff
middle
They sell a variety of couplings in all shapes and configurations, I would suggest looking at pictures on their website and get the correct item number for the one you want. Most "standard" couplings like this would have the same size pipe opposite each other and the different size as "the one in the middle" but if you can check pictures I would do that if the location really matters.
they don't need to twist. hence, the direction does not matter. If they twist some as they wre inserted it do not hurt.
They slide straight in, not twist in.
Twisting is not required. Twisting does help to push the pipe all teh way in, which is required, but you can twist either way or not at all.
These fittings push together to lock. it does not require a twist in any particular direction.
They are not twisted. the pipe is just inserted and sealed by a type of o-ring and locked in place by a collar in the the fitting
The direction of the twist does not matter, this just ensures that you "seat" the pipe all the way into the valve and around the gasket properly. Don't worry about T's and other tight angles, you can actually twist the pipe around and around in the fitting even when it's fully "seated" and I don't believe that would cause any problems.
SharkBite fittings cannot be used on PEX-AL-PEX. These fittings can only be used on PEX, copper, and PVC.
Pex push fittings are not designed for pex-al-pex piping. Pex makes a compression fitting specifically for pex-al-pex pipe.
No. "SharkBite Fittings are not compatible with PEX-Al-PEX Tubing."
You can leave the plastic inserts in the fittings. There will only be a slight change to your water pressure.
I have never removed them on 1" copper and had no problems.