The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" SharkBite Slip Coupling
Magnifying glass
Hover image to zoom
1-1/4" SharkBite Slip Coupling
Magnifying glass
Hover image to zoom
$32.48 each
In Stock
In Stock
Get 14 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

Note: A SBTL35 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL35 Inserts, one for each end. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite Large Diameter Slip Coupling is a plumbing repair fitting that allows you to make quick, easy repairs to Copper, CPVC, and HDPE pipe. This fitting allows up to 2 inches of damaged pipe to be removed and repaired. When making a repair, simply cut out a section of pipe no greater than 2 inches, and connect the slip end of the fitting onto one side. Then, take the Demount Clip and slide the slip end of the fitting along the pipe to connect the other pipe. The slip coupling is particularly useful for burst or frozen pipes.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

Size:

1-1/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

Copper

Warranty:

25 Year

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need

1-1/4" SharkBite Ball Valve
SKU: UXLBV35
SharkBite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy