Apply to be a TradeMaster!
Main product image of 1-1/4" SharkBite Coupling
Magnifying glass
Hover image to zoom

1-1/4" SharkBite Coupling

Brand:
SharkBite
SKU:
UXL0135
Rating:
(12)
Q&A:
(3)
1-1/4" SharkBite Coupling
Magnifying glass
Hover image to zoom
$22.85 each
In Stock
In Stock
Get 64 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (3)

Brochure

This item replaces: SB0135, PFC125

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–

1-1/4" SharkBite Coupling

The SharkBite UXL0135 is a 1-1/4" push-to-connect coupling engineered for joining copper, PEX, CPVC, PE-RT, and HDPE tubing in potable water, hydronic heating, chilled water, and irrigation applications. This lead-free DZR brass fitting eliminates the need for soldering, clamps, unions, or glue, and is rated for use up to 200°F and 200 psi in both commercial and residential installations. The coupling features a recessed release collar for safety and stainless steel teeth that grip the pipe while a specially formulated O-ring creates a watertight seal. This item replaces SB0135 and PFC125.

Key Features & Benefits

  • Push-to-Connect Installation: Insert pipe into the fitting to the 2" insertion depth for an instant, permanent seal with no torch, solder, or glue required.
  • SAFE-Recessed Release Collar: Allows quick disconnection when needed while preventing accidental disengagement during use.
  • Universal Compatibility: Connects any combination of copper, PEX, CPVC, PE-RT, and HDPE tubing in the same fitting.
  • Lead-Free DZR Brass Construction: Dezincification-resistant brass body complies with lead-free standards for potable water systems.
  • Stainless Steel Grip: Internal teeth bite down and lock the pipe in place, providing structural support against lateral pipe forces.
  • Certified for Multiple Applications: Approved for potable water distribution, hydronic heating, chilled water systems, and general irrigation applications.
  • Commercial and Residential Use: Suitable for installations in both commercial and residential buildings.
  • Behind-the-Wall Installation: Designed for concealed installations with no access panels required.
  • Underground Burial Approved: When wrapped with SharkBite 25406A silicone wrap, can be buried underground.
  • Temperature and Pressure Rating: Rated for continuous service at 200°F and 200 psi.
  • Environmentally Friendly: Installation method reduces material waste and eliminates harmful fumes from soldering or gluing.
  • Available Sizes: Available in 1-1/4", 1-1/2", and 2".

Compatibility & Requirements

Connects 1-1/4" nominal copper (1-3/8" OD), PEX, CPVC, PE-RT, or HDPE tubing. When connecting to PEX tubing, a 1-1/4" PEX insert (SBTL35) must be purchased separately and installed inside the PEX pipe before making the connection. Each PEX-to-PEX connection requires two SBTL35 inserts, one for each end. Copper and CPVC connections do not require inserts. Underground burial of this brass fitting requires wrapping with SharkBite 25406A silicone wrap (10' x 2" x 0.02", sold separately). Installation on soft copper is permitted, but avoid bending the pipe near the fitting connection. Installation should be performed by a qualified installer who can verify that the application meets local plumbing codes and that pipe sizing is appropriate for system flow and pressure requirements.

Installation & Care

Cut the pipe square using a deburring tool to remove burrs and debris from the cut edge. Mark the pipe at 2" from the end to ensure full insertion depth. For PEX installations, insert the SBTL35 PEX insert fully into the pipe end before proceeding. Push the pipe firmly into the coupling until it reaches the insertion depth mark or bottoms out against the internal stop. Confirm the pipe is fully seated by attempting to pull it back out. When disconnection is necessary, use the appropriate SharkBite disconnect tool (such as the UXLG03 deburr and gauge tool for 1-1/4" to 2" fittings) by pressing the release collar while pulling the pipe. Do not use makeshift tools. For underground installations, wrap the entire fitting with silicone wrap 25406A before burial. Inspect connections visually and pressure-test the system before placing it into service. Do not apply thread sealant or PTFE tape to push-to-connect fittings. Avoid exposing the fitting to freezing conditions when filled with water.

What's Included

  • 1-1/4" SharkBite UXL0135 push-to-connect coupling

Frequently Asked Questions

Q: Do I need a PEX insert when connecting copper to copper?
A: No. The SBTL35 insert is only required when making connections to PEX tubing to prevent the pipe from collapsing.

Q: Can SharkBite push-to-connect fittings be used in wet repair situations?
A: Yes. SharkBite fittings allow connections to be made on pipes that cannot be fully drained, saving time when isolating and draining a system is not practical.

Specs

–
Size:

1-1/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Great product to expedite assembly or the only option.

Purchased to make a connection too close to a press fitting to solder. This fitting came with a retainer release tool to make a complete insertion an easy task, releasing the tool secures the fitting fully inserted onto the pipe. No mallet and block of wood required. Nice!
Master of disaster
Seneca Castle,NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Received in a timely fashion and worked perfectly for its intended purpose.
Tim
Atlanta Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sometimes hard to find , you guys always have it at reasonab

I used it to transfer 2" copper to 2" cpvc 42' in the air
RJ
Orlando
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

Repaired my heating pipes. I bought this product before, great product.
Andy
Rawlinsville Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely by this again

The shark bit worked great and easy to work with.
Mike
Long Island New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, worked perfect.

Went to three different plumbing supply places locally and no one had it. One place tried to tell me "they weren't available and if they were they would probably be $50 or more." Worked perfectly.
Ronald
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy!

The amount of time saved by being able to do a wet repair is incredible. They're quite expensive though.
Maintenance Mo
San Francisco
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Product meets our expectations
Kenneth
Lexington Park, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Services and Product.

To connect 2 lines together.
Jerry
Frisco Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You can not justify an alternative solution in some jobs

We had a welded coupling leak in a location that was almost humanly impossible to get to. In extremely cramped quarters, we were able to saw out the old coupling, clean the ends and slide the 2" pipe back into the Sharkbite. Huge labor savings with a simple repair!
TK
Tulsa, OK
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: if only connecting copper to copper, i would not need the SBTL35 Insert, is that correct?

Asked by Jai 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Correct, the insert is only needed for pex.

Was this review helpful to you?

Q: Are the 1-1/2" couplings suitable for use in a bathroom sink drain?

Asked by Rod 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Was this review helpful to you?

Q: will this fit 1" rolled soft copper?

Asked by none 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SharkBite fittings are compatible with soft copper. Just make sure not to allow the pipe to bend near the fitting connection. This particular coupling (SB0135) works with 1-1/4" (i.e. 1-3/8" OD) copper, PEX, or CPVC. You would need to use a SharkBite U020LF coupling with 1" nominal (1-1/8" OD) copper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy