Apply to be a TradeMaster!
Main product image of 1-1/2" 3-Way Stainless Steel Mixing Valve Actuator, Equal Percentage/Linear, Female x Female, 4" 3-8 psi (25.0 Cv)
Magnifying glass
Hover image to zoom

1-1/2" 3-Way Stainless Steel Mixing Valve Actuator, Equal Percentage/Linear, Female x Female, 4" 3-8 psi (25.0 Cv)

Brand:
Siemens
SKU:
268-03151
Rating:
(0)
Q&A:
(0)
1-1/2" 3-Way Stainless Steel Mixing Valve Actuator, Equal Percentage/Linear, Female x Female, 4" 3-8 psi (25.0 Cv)
Magnifying glass
Hover image to zoom
$790.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
25 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Stainless Steel

Description

–
Note: Image may not reflect actual product

The Flowrite 599 Series two-way valve bodies, ANSI 250, work with a Flowrite series actuator with a 3/4-inch (20 mm) stroke. Typical applications include control of hot or chilled water, 50% water-glycol solutions, or steam.

Features:
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing
  • Equal percentage flow characteristics with stainless steel trim
  • Linear flow characteristic with stainless steel trim
  • High temperature packing
  • Direct-coupled universal bonnet
  • Large diaphragm area for control accuracy
  • Easy installation and removal
  • All metal housing

Specifications:
  • Connection Size: 1-1/2"
  • Connection Type: Female x Female
  • Body Pattern: 3-Way
  • Material: Stainless Steel
  • 4-inch Pneumatic Actuator with 3-8 psi
  • Flow Capacity: 25.0 Cv

Specs

–
Body Pattern:

3-Way

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

25

Connection Size:

1-1/2"

Material:

Stainless Steel

Stroke:

3/4"

Pressure Range:

3 to 8 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy