Apply to be a TradeMaster!
Main product image of 1-1/4" 3-Way Brass Mixing Valve Actuator, Female x Female, 4" 3-8 psi (16 Cv)
Magnifying glass
Hover image to zoom

1-1/4" 3-Way Brass Mixing Valve Actuator, Female x Female, 4" 3-8 psi (16 Cv)

Brand:
Siemens
SKU:
268-03204
Rating:
(0)
Q&A:
(0)
1-1/4" 3-Way Brass Mixing Valve Actuator, Female x Female, 4" 3-8 psi (16 Cv)
Magnifying glass
Hover image to zoom
$435.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
16 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass

Description

–
The Flowrite 599 Series two-way valve bodies, ANSI 250, work with a Flowrite series actuator with a 3/4-inch (20 mm) stroke. Typical applications include control of hot or chilled water, 50% water-glycol solutions, or steam.

Features:
  • ANSI Leakage Class IV (0.01% of Cv).
  • Normally-open and normally-closed configurations.
  • Cartridge-type packing.
  • Equal percentage flow characteristics with either brass or stainless steel trim.
  • Linear flow characteristic with stainless steel trim.
  • High temperature packing available on linear valves.
  • Direct-coupled universal bonnet.
  • UF×UF and F×UM connections available.
  • Three spring ranges available
  • Large diaphragm area for control accuracy
  • Easy installation and removal
  • All metal housing

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Globe Valve

Connection Type:

FNPT x FNPT

Body Pattern:

3-Way

Flow Capacity (Cv):

16

Connection Size:

1-1/4"

Material:

Brass

Stroke:

3/4"

Pressure Range:

3 to 8 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy