Apply to be a TradeMaster!
Main product image of 3/4" 2-Way N/C Stainless Steel Linear Valve Actuator, Female x Female, 4" 10-15 psi (6.3 Cv)
Magnifying glass
Hover image to zoom

3/4" 2-Way N/C Stainless Steel Linear Valve Actuator, Female x Female, 4" 10-15 psi (6.3 Cv)

Brand:
Siemens
SKU:
270-03022
Rating:
(0)
Q&A:
(0)
3/4" 2-Way N/C Stainless Steel Linear Valve Actuator, Female x Female, 4" 10-15 psi (6.3 Cv)
Magnifying glass
Hover image to zoom
$399.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Position
Normally Closed
Product Highlight: Material
Stainless Steel

Description

–
3/4" 2-Way N/C Stainless Steel Linear Valve Actuator, Female x Female, 4" 10-15 psi (6.3 Cv)

Features:
  • Direct-coupled, universal bonnet
  • Equal percentage (NC port) or linear flow (NO port) characteristics
  • Brass or stainless steel trim
  • Accepts any 3/4-inch Flowrite pneumatic or electronic actuator
  • Greater than 100:1 rangeability
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service
  • FxF or UFxUF end connections available
  • Orderable as a valve only or as a complete valve/actuator assembly
  • Three spring ranges available
  • Large diaphragm area for control accuracy
  • Easy installation and removal
  • All metal housing

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Globe Valve

Body Pattern:

2-Way

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

6.3

Connection Size:

3/4"

Position:

Normally Closed

Material:

Stainless Steel

Pressure Range:

10 to 15 psi

Stroke:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy