Apply to be a TradeMaster!
2" 2-Way N/O Stainless Steel Equal Percentage Valve Actuator, Female x Female (40 Cv)

2" 2-Way N/O Stainless Steel Equal Percentage Valve Actuator, Female x Female (40 Cv)

Brand:
Siemens
SKU:
274-03026
Rating:
(0)
Q&A:
(0)
2" 2-Way N/O Stainless Steel Equal Percentage Valve Actuator, Female x Female (40 Cv)
$1,628.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
40 Cv
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
2" Connection
Product Highlight: Position
Normally Open
Product Highlight: Material
Stainless Steel

Specs

–
Product Type:

Valve Actuator

Body Pattern:

2-Way

Connection Type:

FNPT x FNPT

Connection Size:

2"

Flow Capacity (Cv):

40

Position:

Normally Open

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy