Apply to be a TradeMaster!
Main product image of 2-Way 1-1/4" Valve Actuator Assembly, 16 Cv
Magnifying glass
Hover image to zoom
2-Way 1-1/4" Valve Actuator Assembly, 16 Cv
Magnifying glass
Hover image to zoom
$1,151.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
16 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Position
Normally Open
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Valve Assembly: 2-Way, NO, 1-1/4-inch, 16 Cv, Equal Percentage, Brass Trim, FxF, Proportional Control, Electro-Hydraulic Actuator, Spring Return

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve Actuator

Body Pattern:

2-Way

Flow Capacity (Cv):

16

Connection Size:

1-1/4"

Position:

Normally Open

Nominal Voltage:

24 VDC

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy