Apply to be a TradeMaster!
Main product image of 2" 3-Way Brass Mixing Valve Actuator, Female x Female, (40 Cv)
Magnifying glass
Hover image to zoom

2" 3-Way Brass Mixing Valve Actuator, Female x Female, (40 Cv)

Brand:
Siemens
SKU:
277-03206
Rating:
(0)
Q&A:
(0)
2" 3-Way Brass Mixing Valve Actuator, Female x Female, (40 Cv)
Magnifying glass
Hover image to zoom
$768.01 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
40 Cv
Product Highlight: Temperature Range (F)
35°F to 180°F
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Brass

Description

–
2" 3-Way Brass Mixing Valve Actuator, Female x Female, 8" Stroke (40 Cv)

Features:
  • Direct-coupled, universal bonnet
  • Equal percentage (NC port) or linear flow (NO port) characteristics
  • Brass or stainless steel trim
  • Accepts any 3/4-inch Flowrite pneumatic or electronic actuator
  • Greater than 100:1 range ability
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service
  • FxF or UFxUF end connections available
  • Orderable as a valve only or as a complete valve/actuator assembly

Applications:

Flowrite Three-way Globe Valves are recommended for mixing applications. The upper port is closed in the normal stem up, failed position. The lower port is open in the stem up position. This valve can also be used for throttling or bypass coil control application. However, a pump is recommended on the coil circuit to improve the heat transfer characteristic of the coil and for freeze protection.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve Actuator

Body Pattern:

3-Way

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

40

Connection Size:

2"

Material:

Brass

Stroke:

3/4"

Spring Range:

3 to 10 psi

Temperature Range (F):

35°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy