Apply to be a TradeMaster!
Main product image of 2-1/2" 3-Way Bronze Mixing Valve Actuator, Flanged, 3/4" Stroke (63 Cv)
Magnifying glass
Hover image to zoom

2-1/2" 3-Way Bronze Mixing Valve Actuator, Flanged, 3/4" Stroke (63 Cv)

Brand:
Siemens
SKU:
277-06160
Rating:
(0)
Q&A:
(0)
2-1/2" 3-Way Bronze Mixing Valve Actuator, Flanged, 3/4" Stroke (63 Cv)
Magnifying glass
Hover image to zoom
$1,086.07 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Temperature Range (F)
35°F to 180°F
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Material
Bronze

Description

–
2-1/2" 3-Way Bronze Mixing Valve Actuator, Flanged, 3/4" Stroke (63 Cv)

Features:
  • Valve flange face-to-face dimensions meet ISA 75.03 standards
  • Direct-coupled, universal bonnet
  • Equal percentage (NC port) and linear (NO port) flow characteristics
  • Bronze or stainless steel trim
  • Greater than 100:1 rangeability
  • 2-1/2 to 3-inch are available with a 3/4-inch stroke
  • 4-, 5-, and 6-inch are available with a 1-1/2-inch stroke
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service

Applications:

The Flowrite Three-way Globe Valves are recommended for water and glycol solutions up to 50 percent. Additional specifications include the following:

  • Water inlet pressures up to ANSI 125 and ANSI 250 cast-iron body rating
  • Water modulating differential pressure up to 25 psi (172 kPa) for bronze trim and 50 psi (345 kPa) for stainless steel trim

    Note: Image may not be actual representation of item.

Specs

–
Product Type:

Globe Valve

Body Pattern:

3-Way

Flow Capacity (Cv):

63

Connection Size:

2-1/2"

Connection Type:

Flanged x Flanged

Material:

Bronze

Spring Range:

3 to 10 psi

Temperature Range (F):

35°F to 180°F

Stroke:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy