Apply to be a TradeMaster!
Main product image of 3" 2-Way N/C Stainless Steel Equal Percentage Valve Actuator, Flanged, 3/4" Stroke (100 Cv)
Magnifying glass
Hover image to zoom

3" 2-Way N/C Stainless Steel Equal Percentage Valve Actuator, Flanged, 3/4" Stroke (100 Cv)

Brand:
Siemens
SKU:
291-05971
Rating:
(0)
Q&A:
(0)
3" 2-Way N/C Stainless Steel Equal Percentage Valve Actuator, Flanged, 3/4" Stroke (100 Cv)
Magnifying glass
Hover image to zoom
$2,947.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
100 Cv
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
3" Connection
Product Highlight: Position
Normally Closed
Product Highlight: Material
Stainless Steel

Description

–
3" 2-Way N/C Stainless Steel Equal Percentage Valve Actuator, Flanged, 3/4" Stroke (100 Cv)

Features:
  • Valve flange face-to-face dimensions meet ISA 75.03 standards
  • Direct-coupled, universal bonnet
  • Equal percentage (NC port) and linear (NO port) flow characteristics
  • Bronze or stainless steel trim
  • Greater than 100:1 rangeability
  • 2-1/2 to 3-inch are available with a 3/4-inch stroke
  • 4-, 5-, and 6-inch are available with a 1-1/2-inch stroke
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge-type packing for easy service

Applications:

The Flowrite Three-way Globe Valves are recommended for water and glycol solutions up to 50 percent. Additional specifications include the following:

  • Water inlet pressures up to ANSI 125 and ANSI 250 cast-iron body rating
  • Water modulating differential pressure up to 25 psi (172 kPa) for bronze trim and 50 psi (345 kPa) for stainless steel trim

    Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve Actuator

Body Pattern:

2-Way

Flow Capacity (Cv):

100

Connection Size:

3"

Connection Type:

Flanged x Flanged

Position:

Normally Closed

Material:

Stainless Steel

Stroke:

3/4"

Control Signal:

4 to 20 mA

0 to 10 VDC

Temperature Range (F):

35°F to 180°F

Fail Safe Mode:

Spring Return

Power Consumption:

18 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy