Apply to be a TradeMaster!
Main product image of 3/4" 2-Way N/O Brass Equal Percentage Valve Body, Female x Female (6.3 Cv)
Magnifying glass
Hover image to zoom

3/4" 2-Way N/O Brass Equal Percentage Valve Body, Female x Female (6.3 Cv)

Brand:
Siemens
SKU:
599-03166
Rating:
(0)
Q&A:
(0)
3/4" 2-Way N/O Brass Equal Percentage Valve Body, Female x Female (6.3 Cv)
Magnifying glass
Hover image to zoom
$173.96 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Position
Normally Open
Product Highlight: Material
Brass

Description

–
The Flowrite 599 Series two-way valve bodies, ANSI 250, work with a Flowrite series actuator with a 3/4-inch (20 mm) stroke. Typical applications include control of hot or chilled water, 50% water-glycol solutions, or steam.

Features:
  • ANSI Leakage Class IV (0.01% of Cv).
  • Normally-open and normally-closed configurations.
  • Cartridge-type packing.
  • Equal percentage flow characteristics with either brass or stainless steel trim.
  • Linear flow characteristic with stainless steel trim.
  • High temperature packing available on linear valves.
  • Direct-coupled universal bonnet.
  • UF×UF and F×UM connections available.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Globe Valve

Body Pattern:

2-Way

Flow Capacity (Cv):

6.3

Connection Size:

3/4"

Connection Type:

FNPT x FNPT

Position:

Normally Open

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Pattern
Flow Capacity (Cv)
Connection Type
CURRENT ITEM
Product Image of 3/4" 2-Way N/O Brass Equal Percentage Valve Body, Female x Female (6.3 Cv)
3/4" 2-Way N/O Brass Equal Percentage Valve Body, Female x Female (6.3 Cv)
SKU: 599-03166
2-Way
6.3
FNPT x FNPT
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy