Apply to be a TradeMaster!
Main product image of 1-1/2" 3-Way Mixing Valve Body, Female x Female (25 Cv)
Magnifying glass
Hover image to zoom
1-1/2" 3-Way Mixing Valve Body, Female x Female (25 Cv)
Magnifying glass
Hover image to zoom
$436.23 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
25 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
1-1/2" Connection

Description

–
The Flowrite VF 599 Series ANSI Class 250 three-way valves are designed to work with either a pneumatic or electronic actuator with a 3/4-inch (20 mm) stroke.

Features:
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge type packing
  • Choice of brass or stainless steel trim
  • Direct-coupled universal bonnet
  • UF×UF connections available

Applications:

A typical application for the Flowrite three-way valve is the mixing of two different temperatures of water supplies.

The valve can also be used for throttling or bypass coil control applications. A pump is recommended on the coil circuit to improve the heat transfer characteristics of the coil and for freeze protection.

Note: Image may not be actual representation of item.

Specs

–
Body Pattern:

3-Way

Flow Capacity (Cv):

25

Connection Type:

FNPT x FNPT

Connection Size:

1-1/2"

Max Temp (F):

250°F

Min Temp (F):

20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Pattern
Flow Capacity (Cv)
Connection Type
Max Temp (F)
Min Temp (F)
CURRENT ITEM
Product Image of 1-1/2" 3-Way Mixing Valve Body, Female x Female (25 Cv)
1-1/2" 3-Way Mixing Valve Body, Female x Female (25 Cv)
SKU: 599-03205
3-Way
25
FNPT x FNPT
250°F
20°F
3-Way
29.3
FNPT x FNPT
248°F
36°F

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy