Apply to be a TradeMaster!
Main product image of 2-1/2" 2-Way N/O Bronze Equal Percentage Valve Body, Flanged (63 Cv)
Magnifying glass
Hover image to zoom
2-1/2" 2-Way N/O Bronze Equal Percentage Valve Body, Flanged (63 Cv)
Magnifying glass
Hover image to zoom
$717.18 each
In Stock
In Stock
Get 1 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
2-1/2" Connection

Description

–
The Flowrite VF 599 series two-way valves are designed to work with either a pneumatic or electronic actuator. They are available in both ANSI Class 125 and 250 for normally closed or normally open action.

Features:
  • Valve flange face-to-face dimensions meet ISA 75.03 standards
  • Direct coupled universal bonnet
  • Two flow characteristics (equal percentage or linear)
  • Choice of bronze or stainless steel trim
  • ANSI Leakage Class IV (0.01% of Cv)
  • Cartridge type packing

Applications:

These Flowrite valves are generally recommended for water, steam, and glycol solutions to 50%.
  • Water inlet pressures up to ANSI 125 and ANSI 250 cast iron body rating
  • Water modulating differential pressure up to 25 psi (172 kPa) for bronze trim and 50 psi (345 kPa) for stainless steel trim
  • Steam inlet to 100 psig and modulating differential pressure up to 50 psi (345 kPa)

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Globe Valve

Body Pattern:

2-Way

Flow Capacity (Cv):

63

Connection Size:

2-1/2"

Connection Type:

Flanged x Flanged

Position:

Normally Open

Material:

Stainless Steel

Max Temp (F):

250°F

Min Temp (F):

20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flowrite 2-1/2" Equal Percentage, Normally Open 2-Way Service Kit, 63 Cv
SKU: 599-10135
Siemens

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Outstanding quality

This product is used in a chilled water manufacturing application and has performed well.
Darrin, Service Team Leader
Hunt Valley, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy