Shop Limited Time Deals
Main product image of GGD 2-Position Electronic Fire/Smoke Damper Actuator w/ Self Centering Shaft Adapter (115 Vac)
Magnifying glass
Hover image to zoom

GGD 2-Position Electronic Fire/Smoke Damper Actuator w/ Self Centering Shaft Adapter (115 Vac)

Brand:
Siemens
SKU:
GGD221.1U
Rating:
(0)
Q&A:
(0)
GGD 2-Position Electronic Fire/Smoke Damper Actuator w/ Self Centering Shaft Adapter (115 Vac)
Magnifying glass
Hover image to zoom
GGD221.1U has been discontinued
Discontinued April 26, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
GVD 2-Position, 200 lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)
Brand:
Siemens
SKU:GVD221.1U
(0)
Order by today, receive 13 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Torque
142 lb-in Torque
Product Highlight: Position
2

Description

The OpenAir direct coupled, fast acting, two-position, spring return electronic actuators are available as 24 Vac, 115 Vac, and 230 Vac models. They are intended for use on UL listed smoke control dampers or combination fire/smoke rated dampers.

This actuator is used for the control of dampers requiring up to 142 lb-in (16Nm) driving torque. It is intended for control of UL listed smoke control dampers or combination fire/smoke HVAC dampers. This actuator is designed to meet the 1999 revisions to the UL 555S and AMCA 500-D specifications. Minimum stall torque 350 lb-in.

Features:
  • High temperature rated drive system.
  • Reversible fail-safe spring return.
  • All metal housing.
  • Teflon® insulated lead wires.
  • Mechanical range adjustment.
  • Multiple shaft couplings available; will accommodate up to 1.05-inch shafts.
  • Fifteen second nominal open time; 15-second nominal spring return time.

Specs

Product Type:

Actuator

Voltage:

115V

Position:

2

Torque:

142 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products