Shop Resideo Sale
Main product image of SFA Series 2-Position Normally Closed Electronic Valve Actuator (120 Vac)
Magnifying glass
Hover image to zoom

SFA Series 2-Position Normally Closed Electronic Valve Actuator (120 Vac)

Brand:
Siemens
SKU:
SFA11U
Rating:
(1)
Q&A:
(0)
SFA Series 2-Position Normally Closed Electronic Valve Actuator (120 Vac)
Magnifying glass
Hover image to zoom
$82.19 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
The SF Series actuator requires a 24 Vac, 120 Vac, 208 Vac, or 277 Vac Class-2 supply signal to control Siemens Zone Valves with a 1/10-inch (2.5 mm) stroke.

For use in heating and cooling HVAC applications with Siemens 599 Series Zone Valves that need 24 lb (105N) nominal force.

Features:
  • UL listed for plenum installations
  • Direct coupled installation without tools
  • Manual override
  • Visual position indication
  • Spring return fail safe operation

Specs

–
Product Type:

Actuator

Voltage:

120v

Power Consumption:

9.8 VA

Operating Temp Range:

41° to 122°F

Position:

Normally Closed

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Gooid pricing Good service

Excellent service
Miguel Rovira
Miami, Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy