Shop Resideo Sale
Main product image of SFA Series 2-Position Normally Closed Electronic Valve Actuator (24 Vac)
Magnifying glass
Hover image to zoom

SFA Series 2-Position Normally Closed Electronic Valve Actuator (24 Vac)

Brand:
Siemens
SKU:
SFA71U
Rating:
(13)
Q&A:
(0)
SFA Series 2-Position Normally Closed Electronic Valve Actuator (24 Vac)
Magnifying glass
Hover image to zoom
$82.19 each
In Stock
In Stock
Get 145 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The SF Series actuator requires a 24 Vac, 120 Vac, 208 Vac, or 277 Vac Class-2 supply signal to control Siemens Zone Valves with a 1/10-inch (2.5 mm) stroke.

For use in heating and cooling HVAC applications with Siemens 599 Series Zone Valves that need 24 lb (105N) nominal force.

Features:
  • UL listed for plenum installations
  • Direct coupled installation without tools
  • Manual override
  • Visual position indication
  • Spring return fail safe operation

Specs

–
Product Type:

Actuator

Voltage:

24V

Power Consumption:

9.8 VA

Operating Temp Range:

41° to 122°F

Position:

Normally Closed

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" 2-Way Threaded Zone Valve Body (7 Cv)
SKU: 599-00213
Siemens

Product Reviews

4.77 out of 13 reviews
92% would recommend this product
4.77
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Dependable and Reliable Valve Actuators

We use these on all of our larger Water Source Heat Pumps for the Condenser Water. Nothing mechanical lasts forever so I've had to replace three or four of the 7 year old originals. The Siemens valve actuators are overall very reliable as compared to some we have from a different manufacturer..
VS

Most Liked Negative Review

Use on 500+ individual air handler units

This product is used on a chilled water loop system with 500+ individual air handler units in residential spaces. This complex is less than five years old and has already replaced many of the same actuators as many as 3 times along with the control valves if continuous actuator failures appear. On an average during warm months 20 plus actuators are replaced monthly. Some failures are broken knob/shaft others are broken gear teeth and displaced springs. All working components besides the spring are made of plastic. These actuators have the shortest life span of any I have ever used. You can usually tell when gear teeth go bad by the loud continuous popping sound they make.
Showing 1-10 of 13 reviews

Fixed

Worked perfect. Fast shipping. Too bad the part doesn't last more than a few years
Joe
Windsor, Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use on 500+ individual air handler units

This product is used on a chilled water loop system with 500+ individual air handler units in residential spaces. This complex is less than five years old and has already replaced many of the same actuators as many as 3 times along with the control valves if continuous actuator failures appear. On an average during warm months 20 plus actuators are replaced monthly. Some failures are broken knob/shaft others are broken gear teeth and displaced springs. All working components besides the spring are made of plastic. These actuators have the shortest life span of any I have ever used. You can usually tell when gear teeth go bad by the loud continuous popping sound they make.
Oldtimer
New Orleans, LA
2 years ago
Was this review helpful to you?

Dependable and Reliable Valve Actuators

We use these on all of our larger Water Source Heat Pumps for the Condenser Water. Nothing mechanical lasts forever so I've had to replace three or four of the 7 year old originals. The Siemens valve actuators are overall very reliable as compared to some we have from a different manufacturer..
Kensington Falls
Falls Church, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

It is a good price that I can find most anywhere.
Da Wabbit
Harvey, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

It is a good price for the item and works good for our application.
Da Wabbit
Harvey, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

doubt I will need another, but it worked fine!

Always what I expected with fast delivery. Always a fair price.
Phil
Manhattan Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good price and they have them when I need them. It seems like the price goes up every time I buy them. LOL
Da Wabbit
Harvey, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect OEM Part

Valve Actuator is 100% as advertised genuine part.
EVS Director
Falls Church, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oem

Product was exact fit and shipped super fast
James
Morehead ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would use this product in future projects

good product,it does the job.
samir
manhattan ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy