Apply to be a TradeMaster!
Main product image of SFP Series 2-Position Normally Open Electronic Valve Actuator (24 Vac)
Magnifying glass
Hover image to zoom
SFP Series 2-Position Normally Open Electronic Valve Actuator (24 Vac)
Magnifying glass
Hover image to zoom
$82.19 each
In Stock
In Stock
Get 86 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
The SF Series actuator requires a 24 Vac, 120 Vac, 208 Vac, or 277 Vac Class-2 supply signal to control Siemens Zone Valves with a 1/10-inch (2.5 mm) stroke.

For use in heating and cooling HVAC applications with Siemens 599 Series Zone Valves that need 24 lb (105N) nominal force.

Features:
  • UL listed for plenum installations
  • Direct coupled installation without tools
  • Manual override
  • Visual position indication
  • Spring return fail safe operation

Specs

–
Product Type:

Actuator

Voltage:

24V

Power Consumption:

9.8 VA

Operating Temp Range:

41° to 122°F

Position:

Normally Open

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
67% would recommend this product
5
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

so far everything is going well!
Jeanie Pomplun
Janesville Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product because it was what installed.

I work for a residential hall on a University we have 135 room that are Fan Coil Units that use this actuator and they fail in about 5 years. They are not the best in the field but they will do. But I will say Supply house has very good prices.
woody
Rolla Mo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service and very affordable products.

We have 100 or more of these in our buildings and your price was the best of all businesses.
Woody
Rolla, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy