Apply to be a TradeMaster!
Main product image of SKB 3-Position Electronic Spring Return Valve Actuator w/ 3/4" Stroke (24 VAC)
Magnifying glass
Hover image to zoom
SKB 3-Position Electronic Spring Return Valve Actuator w/ 3/4" Stroke (24 VAC)
Magnifying glass
Hover image to zoom
$1,417.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Description
Designed for use with Flowrite and other standard valves with 3/4-inch and 1-1/2-inch (20 mm and 40 mm) strokes, the Flowrite SKB/C Electronic Valve Actuator requires a 24 Vac supply to control the valve.

Features
  • Direct-coupled installation requires no special tools or adjustments
  • Visual and electronic stroke indication
  • Die-cast aluminum housing
  • Manual override
  • Spring return to fail-safe position available
  • Spring Return Time (on power failure): 10 seconds
  • Maintenance-free
  • 1000 lbf. (4400 N) nominal force

Applications
The Flowrite SKB/SKC Electronic Valve Actuator with floating control is to be used with Flowrite and other standard valves with a 3/4-inch and 1-1/2-inch (20 mm and 40 mm) strokes in liquid and steam service applications.

Specs

–
Actuator Type:

Electrohydraulic

Stroke:

3/4"

Control Signal:

Floating

Fail Safe Mode:

Spring Return

Voltage:

24 VAC

Power Consumption:

15 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy