Apply to be a TradeMaster!
Main product image of SKC Electronic Spring Return Valve Actuator w/ 1-1/2" Stroke (24 VAC)
Magnifying glass
Hover image to zoom
SKC Electronic Spring Return Valve Actuator w/ 1-1/2" Stroke (24 VAC)
Magnifying glass
Hover image to zoom
$1,839.53 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Description
Designed for use with Flowrite and other standard valves with a 3/4-inch and 1-1/2-inch (20 and 40 mm) strokes, the Flowrite SKB/SKC Electronic Valve Actuator receives a 0 to 10 Vdc or 4 to 20 mA control signal to proportionally control the valve. The actuators are available with standard or advanced functionality.

Features
Note: Part #s with U suffix have these standard features:
  • Direct-coupled installation requires no special tools or adjustments
  • Visual and electronic stroke indication
  • Die-cast aluminum housing
  • Highest close-off in the industry
  • 1-1/2" stroke (SKC)
  • 1000 lbf. (4400 N) nominal force
  • Manual override
  • Spring return to fail safe position
  • Maintenance-free
  • Closing with Spring: 20 seconds

    Advanced Features
    Note: Part #s with UA suffix have standard features, plus these advanced features:
    • Adjustable start and span
    • Stroke limit control
    • Selectable operation direction (direct or reverse acting)
    • Choice of linear or equal percentage flow characteristics
    • Designed to be used with other manufacturer's valves with the appropriate Universal Valve Retrofit Kit

    Applications
    Applications The Flowrite SKB/SKC Electronic Valve Actuator with floating control is to be used with Flowrite and other standard valves with a 3/4-inch and 1-1/2-inch (20 mm and 40 mm) strokes in liquid and steam service applications.
  • Specs

    –
    Actuator Type:

    Electrohydraulic

    Stroke:

    1-1/2"

    Control Signal:

    4 to 20 mA

    0 to 10 VDC

    Voltage:

    24 VAC

    Fail Safe Mode:

    Spring Return

    Power Consumption:

    28 VA

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy