Apply to be a TradeMaster!
Main product image of 599 Series Electronic Non-Spring Return Valve Actuator (24 VAC, 0-10 VDC)
Magnifying glass
Hover image to zoom
599 Series Electronic Non-Spring Return Valve Actuator (24 VAC, 0-10 VDC)
Magnifying glass
Hover image to zoom
$730.70 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Overload-proof through travel-dependent, fixed switching off in end position. With die-cast aluminium housing and yoke for valves with 40 mm stroke. Optional functions: one auxiliary switch or one potentiometer. With manual control. UL listed.

The SKB/C actuators require a 24 Vac supply signal to control either a 3/4" (20 mm) or 1-1/2" (40 mm) stroke valve. These actuators work with Flowrite 599 Series valves with a 3/4" (20 mm) stroke or a 1-1/2" (40 mm) stroke.

Specs

–
Actuator Type:

Electrohydraulic

Stroke:

3/4"

Fail Safe Mode:

Non-Spring Return

Control Signal:

0 to 10 VDC

Voltage:

24 VAC

Power Consumption:

10 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy