Apply to be a TradeMaster!
Main product image of 599 Series Electronic Spring Return Valve Actuator (24 VAC, 0-10 VDC)
Magnifying glass
Hover image to zoom
599 Series Electronic Spring Return Valve Actuator (24 VAC, 0-10 VDC)
Magnifying glass
Hover image to zoom
$889.03 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Overload-proof through travel-dependent, fixed switching off in end position. With die-cast aluminium housing and yoke for valves with 40 mm stroke. Optional functions: one auxiliary switch or one potentiometer. With manual control. UL listed.

The SKB/C actuators require a 24 Vac supply signal to control either a 3/4" (20 mm) or 1-1/2" (40 mm) stroke valve. These actuators work with Flowrite 599 Series valves with a 3/4" (20 mm) stroke or a 1-1/2" (40 mm) stroke.

Specs

–
Stroke:

3/4"

Fail Safe Mode:

Spring Return

Control Signal:

0 to 10 VDC

Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service came next day

I wish all suppliers got things to us this fast. Thanks for the fast service.
Bob
Silver Spring, MD.
5 years ago
Was this review helpful to you?

Great service

Exact replacement
Lou
Hempstead,NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy