Apply to be a TradeMaster!
Main product image of 599 Series Reversible Electronic Spring Return Valve Actuator (24 VAC, 0-10 VDC)
Magnifying glass
Hover image to zoom
599 Series Reversible Electronic Spring Return Valve Actuator (24 VAC, 0-10 VDC)
Magnifying glass
Hover image to zoom
$973.64 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Overload-proof through travel-dependent, fixed switching off in end position. With die-cast aluminium housing and yoke for valves with 20 mm stroke. Optional functions: one auxiliary switch or one potentiometer. With manual control. UL listed.

The Flowrite? EA 599 Series SKD electronic valve actuator requires a 24 Vac supply to provide three-position control. This actuator is designed to work with Flowrite 599 Series with a 3/4-inch (20 mm) stroke.

Features:
  • Direct-coupled installation requires no special tools or adjustments
  • Visual and electronic stroke indication
  • Die-cast aluminum housing
  • Manual override
  • Spring return available for fail safe position
  • Maintenance-free

Specs

–
Stroke:

3/4"

Fail Safe Mode:

Spring Return

Control Signal:

0 to 10 VDC

Voltage:

24 VAC
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
You May Also Need