Apply to be a TradeMaster!
Main product image of SSC Electronic Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
SSC Electronic Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
SSC61.5U has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
SSC Electronic Spring Return Valve Actuator (24V, 0-10 VDC)
Brand:
Siemens
SKU:SSC161.35U
(0)
Order by today, receive 38 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V

Description

Powermite MT Series actuator, 24 Vac, 0 to 10 Vdc spring return. Works with MT Series valves with 7/32-inch (5.5mm) stroke. UL listed for plenum installations, manual override with visual position indication. Provides 65 lb. (300 N) nominal force.

Specs

Fail Safe Mode:

Spring Return

Voltage:

24V

Control Signal:

0 to 10 VDC

Actuator Type:

Proportional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would order again.

Operating valves on FCU's
Rick
Denver, Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?