Apply to be a TradeMaster!
Main product image of SSC Electronic Non-Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom

SSC Electronic Non-Spring Return Valve Actuator (24V, 0-10 VDC)

Brand:
Siemens
SKU:
SSC61U
Rating:
(0)
Q&A:
(0)
SSC Electronic Non-Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
SSC61U has been discontinued
Discontinued June 8, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Non-Spring Return Valve Actuator (24V, 0-10 VDC)
Brand:
Siemens
SKU:S55155-A110
(0)
Order by today, receive 46 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V

Description

The Powermite 599 MT SSC61U and SSC61.5U series of electronic valve actuators require a 24 Vac supply to provide a 0 to 10 Vdc control signal. They proportionally control Powermite 599 MT Series valves with a 7/32-inch (5.5 mm) stroke and a threaded valve bonnet that fits the actuators.

Features:
  • UL listed for plenum installations
  • Direct-coupled installation without special tools
  • Manual override
  • Visual position indication

Specs

Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Control Signal:

0 to 10 VDC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm