Apply to be a TradeMaster!
Main product image of 3 Position Floating Spring Return (Fail-Safe) 24V Valve Actuator & Motor
Magnifying glass
Hover image to zoom

3 Position Floating Spring Return (Fail-Safe) 24V Valve Actuator & Motor

Brand:
Siemens
SKU:
SSC81.5U
Rating:
(0)
Q&A:
(0)
3 Position Floating Spring Return (Fail-Safe) 24V Valve Actuator & Motor
Magnifying glass
Hover image to zoom
SSC81.5U has been discontinued
Discontinued February 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Powermite MT Series 3 Position Floating Spring Return (Fail-Safe) 24V Valve Actuator & Motor
Brand:
Siemens
SKU:S55155-A109
(0)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V

Description

The Powermite 599 MZ Series SSB electronic valve actuator requires a 24 Vac supply floating control signal to provide three-position control. This actuator is designed to work with Powermite 599 MZ Series zone control valves with a 7/32-inch (5.5 mm) stroke and a threaded valve bonnet that fits the actuator. For use in heating and cooling HVAC applications with Powermite 599 MZ Series valves that need 45 lb. (200N) nominal force. They can be used in liquid and steam service applications.

Specs

Voltage:

24V

Frequency:

50-60 Hz

Operating Temp Range:

41° to 122°F

Dimensions:

5.5" x 4.35" x 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm