Apply to be a TradeMaster!
Main product image of 1" Copper CTS Tube Square O Strap
Magnifying glass
Hover image to zoom

1" Copper CTS Tube Square O Strap

SKU:
505-44
Rating:
(2)
Q&A:
(0)
1" Copper CTS Tube Square O Strap
Magnifying glass
Hover image to zoom
$0.88 each
In Stock
In Stock
Get 23 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Copper
Product Highlight: Connection Size
1" CTS Connection
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

1" Copper CTS Tube Square O Strap
  • 1/8" mounting holes align with most conventional brackets
  • 17 gauge copper-plated steel
  • Use as bottom plate to secure risers
  • Spot solder to copper tube (Heat tube, not strap)

Specs

Connection Size:

1" CTS

Size:

1"

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" Copper CTS Tube Solder O Strap
SKU: 505-49
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great Service!

Used old 1" copper pipe to dress up our deck. Purchased 1" Copper CTS Tube Square O Straps to hold the copper pipe in place on each side. Looks great! Supply House shipped my order immediately and I received it the very next day. GREAT SERVICE!!
Red
Madison, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The copper tubing mounts were described perfectly.

Catalogs often fail to provide enough specs regarding products and full specs are so important to making a correct choice. These mounts are accurately described and therefore fit the project perfectly. They were used to create copper pipe reinforcements for a workbench which needed to be moved around.
Body Mechanic
Atlanta, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy