Apply to be a TradeMaster!
Main product image of 1/2" Copper Eared Tube Hanger
Magnifying glass
Hover image to zoom

1/2" Copper Eared Tube Hanger

SKU:
505-29
Rating:
(2)
Q&A:
(0)
1/2" Copper Eared Tube Hanger
Magnifying glass
Hover image to zoom
$0.58 each
In Stock
In Stock
Get 277 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Connection Size
1/2" CTS Connection
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
1/2" Copper Eared Tube Hanger
  • 1/8" mounting holes align with most conventional brackets
  • 17 gauge copper-plated steel
  • Use as bottom plate to secure risers
  • Spot solder to copper tube (Heat tube, not strap)

Specs

–
Size:

1/2"

Connection Size:

1/2" CTS

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Max Temp (F):

200°F

Max Pressure (PSI):

200

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Through-Floor Copper Bracket
SKU: 101-F
Holdrite

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

only good for interior work

rusted in 1 year copper did not hold up
rV
East Lansing, MI
2 years ago
Was this review helpful to you?

Order again and again

This product is great and the fact that was in stock and shipped same day was great !!!!!!
Challenger
Bay Area Cal
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy