Apply to be a TradeMaster!
Main product image of PowerBar - 1 Bracket 2 TouchDown Clamps 4 Drill-Tip Screws (14"- 26" Opening)
Magnifying glass
Hover image to zoom

PowerBar - 1 Bracket 2 TouchDown Clamps 4 Drill-Tip Screws (14"- 26" Opening)

SKU:
523-2424
Rating:
(6)
Q&A:
(0)
PowerBar - 1 Bracket 2 TouchDown Clamps 4 Drill-Tip Screws (14"- 26" Opening)
Magnifying glass
Hover image to zoom
$4.31 each
In Stock
In Stock
Get 293 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Sioux Chief 523 Series PowerBar universal bracketing system shall be used where necessary for supporting pipe or stub outs. Bracket shall be corrosion resistant, adjust telescopically from 14"–26", and have dual fastening tabs on each end. Pilot holes for #6–#10 screws shall be provided on three sides of the bracket. System shall include screws for fastening tabs, and optional adjustable channel clamps with elastomer inserts for fastening any pipe, tube, cable, etc. System shall be approved for use with copper tube, CPVC tube, PEX/PB tube, steel pipe, CSST lines, plastic or steel conduit, and low voltage DataCom cable. System shall be UV resistant, and UPC listed.

Features:
  • Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
  • Available with one, two or three TouchDown clamps pre-loaded to reduce installation time
  • Longer bracket expands to fit openings from 14" – 26"
  • Clamps secure ¼" – 1" CTS copper, CPVC or PEX

Safe Working Load:
  • Bracket Span: 14" - Safe Load: 150 lbs.
  • Bracket Span: 17" - Safe Load: 115 lbs.
  • Bracket Span: 21" - Safe Load: 80 lbs.
  • Bracket Span: 24" - Safe Load: 45 lbs.

  • Nylon Channel Clamps Temperature: –10° – 130°F - Safe Load: 70 lbs.
  • Nylon Channel Clamps Temperature: 131° – 179°F - Safe Load: 38 lbs.
  • Nylon Channel Clamps Temperature: 180° – 220°F - Safe Load: 12 lbs.
  • Nylon Channel Clamps Temperature: 220°F+ - Safe Load: --

  • PVDF Channel Clamps Temperature: –10°–130°F - Safe Load: 50 lbs.
  • PVDF Channel Clamps Temperature: 131°–179°F - Safe Load: 35 lbs.
  • PVDF Channel Clamps Temperature: 180°–220°F - Safe Load: 25 lbs.
  • PVDF Channel Clamps Temperature: 220°F+ - Safe Load: --

Specs

–
Product Type:

Bracket

Type:

Universal

Material:

Steel

Finish:

Zinc Plated

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

TouchDown Clamp w/ PowerBar Foot: 1 Bridge 1 Base
SKU: 522-5501
Sioux Chief

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works as designed for

Easy install and works
LoulouIDF26
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use all the time

We use these power bar brackets all the time for our wall roughs. I order them by the 100's. Supply house has the best price around!
PlumbSoldiers
Georgia
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

We use these to hold our pex piping when doing wall rough. These are less expensive than the Holdrite brand and work perfectly. I buy them by the box and Supply House has the best price.
Plumb Soldiers
Atlanta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Made mounting my shower valve so easy and fast. What a time saver and worth every penny.
MountainPounder
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product arrived in less than 48 hours (no expedited shipping paid). Also, product cost 1/3 of the what the box stores were charging for the same piece.
CDK
KY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use this again

Used these before and love them
ULTRA
Ling Island NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy