Apply to be a TradeMaster!
Main product image of TouchDown Clamp w/ PowerBar Foot: 1 Bridge 1 Base
Magnifying glass
Hover image to zoom

TouchDown Clamp w/ PowerBar Foot: 1 Bridge 1 Base

SKU:
522-5501
Rating:
(1)
Q&A:
(0)
TouchDown Clamp w/ PowerBar Foot: 1 Bridge 1 Base
Magnifying glass
Hover image to zoom
$0.87 each
In Stock
In Stock
Get 746 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sioux Chief 523 Series PowerBar universal bracketing system shall be used where necessary for supporting pipe or stub outs. Bracket shall be corrosion resistant, adjust telescopically from 14"–26", and have dual fastening tabs on each end. Pilot holes for #6–#10 screws shall be provided on three sides of the bracket. System shall include screws for fastening tabs, and optional adjustable channel clamps with elastomer inserts for fastening any pipe, tube, cable, etc. System shall be approved for use with copper tube, CPVC tube, PEX/PB tube, steel pipe, CSST lines, plastic or steel conduit, and low voltage DataCom cable. System shall be UV resistant, and UPC listed.

Features:
  • Clamps secure ¼" – 1" CTS copper, CPVC or PEX
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality and "goof proof" clamp

Here is another high quality Sioux Chief clamp. They clamp with a lot of strength, yet can easily be opened to remove the pipe...
A convinced clamp buyer
Rochester, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?