Apply to be a TradeMaster!
Main product image of 3/4" SideWinder Steel Bend Support
Magnifying glass
Hover image to zoom
3/4" SideWinder Steel Bend Support
Magnifying glass
Hover image to zoom
$2.73 each
BOX UP & SAVE 15%
$57.75 box of 25
$2.31 each
In Stock
In Stock
Get 134 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Forms tight radius 90° bends in flexible CTS tube without kinking
  • Nail plate models have unique open corner which allows tube to be inserted after the bracket is installed and after tubing end has been plugged
  • Pre-drilled hole for 3/8" (#3) rebar allows installer to use as a ground stake for flexible CTS tube
  • Mount several Sidewinders to Power Bar to organize pipes underground before the pour
  • Patent No. 6,352,224

Specs

–
Application:

3/4" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
CURRENT ITEM
3/4" PEX
3/4" to 2" In-Slab Pex/Conduit Bend Support
SKU: 708-E
3/4" PEX
1" PEX
1-1/4" PEX
1-1/2" PEX
2" PEX

You May Also Need

3/4" Oxygen Barrier PEX-b Tubing (300 ft Coil)
SKU: T075-300-OXY
Bluefin

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome product

So we ordered this for the PEX my husband was running. He was able to get the turn he wanted in the piping pretty easily with these. He loved them and said they were much better than the other pex brackets and very strong. If we ever have to run more pex we will buy these again
BEH
Cleveland, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great.

These are great for ensuring strong flow by avoiding hard 90 fittings, and they preclude any need for cutting or use of the expansion tool. However, they require either keener estimation or more fastidious calculation in judging installation lengths, space, etc.
fox
western PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan on buying these again!!

Exactly what I needed. These do their job perfectly!!
Jim
Sioux Falls,SD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a 1" version of this bend support?

Asked by JP 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, 3/4" is the largest size Sioux Chief makes this bend support in.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy