Apply to be a TradeMaster!
Main product image of 1" CTS HangsTuff Jr J-Hook Tube Hanger
Magnifying glass
Hover image to zoom

1" CTS HangsTuff Jr J-Hook Tube Hanger

SKU:
553-4W
Rating:
(1)
Q&A:
(0)
1" CTS HangsTuff Jr J-Hook Tube Hanger
Magnifying glass
Hover image to zoom
$0.81 each
In Stock
In Stock
Get 417 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
  • Hangs 1" CTS copper, PEX or CPVC tube
  • 100% corrosion proof, impact resistant ABS
  • Two ring-shank nails conveniently supplied

Specs

–
Size:

1"

Material:

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product for a Good Price

High quality, good price, shipped fast.
Stolty16
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy