Apply to be a TradeMaster!
Main product image of 3/4" x  4" CTS Baby J-Hook
Magnifying glass
Hover image to zoom

3/4" x 4" CTS Baby J-Hook

Brand:
Oatey
SKU:
33746
Rating:
(3)
Q&A:
(0)
3/4" x  4" CTS Baby J-Hook
Magnifying glass
Hover image to zoom
$1.25 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
ABS

Description

–
3/4" x 4" CTS Baby J-Hook, made of high impact ABS for increased load capacity, support copper and CPVC water supply lines from joists and rafters

Specs

–
Size:

3/4"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/2" x 7" DWV J-Hook
SKU: 33740
Oatey

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

As advertised

Unlike the competitors, item arrived as it was advertised — a refreshing difference.
The reluctant plumber
Spencerville IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

water pipe hangers

Worked great, come with nails to put them up with. Makes hanging pipe easy.
JD
n.c.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Fast and easy way to Pex.
ac
Indiana
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy