Apply to be a TradeMaster!
Main product image of 1" x  4" CTS Baby J-Hook
Magnifying glass
Hover image to zoom

1" x 4" CTS Baby J-Hook

Brand:
Oatey
SKU:
33747
Rating:
(3)
Q&A:
(0)
1" x  4" CTS Baby J-Hook
Magnifying glass
Hover image to zoom
$1.56 each
In Stock
In Stock
Get 299 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
ABS

Description

–
1" x 4" CTS Baby J-Hook, made of high impact ABS for increased load capacity, support copper and CPVC water supply lines from joists and rafters

Specs

–
Size:

1"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Purchasing made simple and fast

Exactly what we need, no hassle purchasing. Great customer service!
WS Hampshire
Hampshire IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed. Box stores do not carry them.

Using this product to secure 1" PEX.
Bill
Corning NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work fine

Always have a few on the truck
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy