Apply to be a TradeMaster!
Main product image of 1-1/4" CTS HangsTuff Jr J-Hook Tube Hanger
Magnifying glass
Hover image to zoom

1-1/4" CTS HangsTuff Jr J-Hook Tube Hanger

SKU:
553-5W
Rating:
(3)
Q&A:
(0)
1-1/4" CTS HangsTuff Jr J-Hook Tube Hanger
Magnifying glass
Hover image to zoom
$0.89 each
In Stock
In Stock
Get 226 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
  • Hangs 1-1/4" CTS copper, PEX or CPVC tube
  • 100% corrosion proof, impact resistant ABS
  • Two ring-shank nails conveniently supplied

Specs

–
Size:

1-1/4"

Material:

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just the solution

These little j hooks are used to secure. Loading coil to my vertical ham radio antenna. Not the usual use for these items, but they work great!
Dwight
Gig Harbor, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what i needed

all good
no
illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted

Great service
Cl
Ft wayne in
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy