Apply to be a TradeMaster!
Main product image of 5/8" × 25 ft ApeTape Hanger Strap
Magnifying glass
Hover image to zoom

5/8" × 25 ft ApeTape Hanger Strap

SKU:
554-25W
Rating:
(0)
Q&A:
(0)
5/8" × 25 ft ApeTape Hanger Strap
Magnifying glass
Hover image to zoom
$5.60 each
In Stock
In Stock
Get 10 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
25' Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
5/8" Width

Description

–
  • No sharp edges to cut installer’s hand or pipe
  • Strong, durable material yet lightweight
  • Max load: 125 lbs.
  • Will not fracture in extremely cold temperatures
  • Cut to desired length
  • Install nail or screw at least 1" from end of strap
  • Specs

    –
    Length (Feet):

    25'

    Material:

    Woven

    Color:

    Black

    Width (Inches):

    5/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" x 25' Plastic Hanger Strap - Bagged
    SKU: 33925
    Oatey
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy