Apply to be a TradeMaster!
Main product image of 5/8" × 100 ft ApeTape Hanger Strap
Magnifying glass
Hover image to zoom

5/8" × 100 ft ApeTape Hanger Strap

SKU:
554-100W
Rating:
(1)
Q&A:
(0)
5/8" × 100 ft ApeTape Hanger Strap
Magnifying glass
Hover image to zoom
$15.02 each
In Stock
In Stock
Get 12 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Woven
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
5/8" Width

Description

–
  • No sharp edges to cut installer’s hand or pipe
  • Strong, durable material yet lightweight
  • Max load: 125 lbs.
  • Will not fracture in extremely cold temperatures
  • Cut to desired length
  • Install nail or screw at least 1" from end of strap

Specs

–
Length (Feet):

100'

Material:

Woven

Color:

Black

Width (Inches):

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Do know if I'll ever use metal strap again
Haze Daw
Washington, NC
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy