Apply to be a TradeMaster!
Main product image of 1/2" Suspensulator Suspension Clamp (Box of 50)
Magnifying glass
Hover image to zoom

1/2" Suspensulator Suspension Clamp (Box of 50)

SKU:
558-E2
Rating:
(3)
Q&A:
(0)
1/2" Suspensulator Suspension Clamp (Box of 50)
Magnifying glass
Hover image to zoom
$11.00 each
In Stock
In Stock
Get 94 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Size
1/2"

Description

–
Sioux Chief 558-E series tube suspension clamp and insulator shall be used where necessary to insulate CTS piping in residential or commercial applications. Clamp shall be UV resistant and 100% corrosion proof. Clamp shall fit 1-3/8" hole drilled in wood stud or fit a 1-11/32" hole punched in metal studs. When desired, clamp can be drilled directly to stud or joist or can be secured to any bracketing system with approved hardware. Clamps are compatible with CTS copper, PEX or CPVC tube.

Features:
  • Designed to work in both 1-3/8" and 1-11/32" holes in wood or metal studs
  • Side fins lock perfectly into I-joist knockout
  • Split design allows for use after piping is run
  • Durable, UV resistant, high-density polyethylene is 100% corrosion proof and reduces noise due to expansion and contraction in hot water lines
  • Compatible with copper, PEX or CPVC

Specs

–
Max Temp (F):

160°F

Size:

1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1/2" Suspensulator Suspension Clamp (Box of 50)
1/2" Suspensulator Suspension Clamp (Box of 50)
SKU: 558-E2
(3)
1/2"
1/2"
3/4"

You May Also Need

1" Suspensulator Suspension Clamp (Box of 25)
SKU: 558-E4
Sioux Chief

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

An innovative product.

This is the first time that I have used this style of clamp. I like them and they do have their place. I like that the pipes can slide in the clamp as the pipe grows in length due to expansion.
Mike
Meriden, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Clamp

Better, larger more durable clamp than most all others i've used.
Stuart
California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great versatile product

It's very handy to have both a hanger and push-in insulator especially when installing in a crawl space.
BOB
Bend, OR
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy