Apply to be a TradeMaster!
Main product image of 1" Suspensulator Suspension Clamp (Box of 25)
Magnifying glass
Hover image to zoom

1" Suspensulator Suspension Clamp (Box of 25)

SKU:
558-E4
Rating:
(0)
Q&A:
(0)
1" Suspensulator Suspension Clamp (Box of 25)
Magnifying glass
Hover image to zoom
$6.40 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Size
1"

Description

–
Sioux Chief 558-E series tube suspension clamp and insulator shall be used where necessary to insulate CTS piping in residential or commercial applications. Clamp shall be UV resistant and 100% corrosion proof. Clamp shall fit 1-3/8" hole drilled in wood stud or fit a 1-11/32" hole punched in metal studs. When desired, clamp can be drilled directly to stud or joist or can be secured to any bracketing system with approved hardware. Clamps are compatible with CTS copper, PEX or CPVC tube.

Features:
  • Designed to work in both 1-3/8" and 1-11/32" holes in wood or metal studs
  • Side fins lock perfectly into I-joist knockout
  • Split design allows for use after piping is run
  • Durable, UV resistant, high-density polyethylene is 100% corrosion proof and reduces noise due to expansion and contraction in hot water lines
  • Compatible with copper, PEX or CPVC

Specs

–
Max Temp (F):

160°F

Size:

1"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Size
CURRENT ITEM
Product Image of 1" Suspensulator Suspension Clamp (Box of 25)
1" Suspensulator Suspension Clamp (Box of 25)
SKU: 558-E4
160°F
1"
180°F
1"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy