Apply to be a TradeMaster!
Main product image of 1/2" CTS EZGlide Tube Insulator (Bag of 50)
Magnifying glass
Hover image to zoom

1/2" CTS EZGlide Tube Insulator (Bag of 50)

SKU:
558-2
Rating:
(10)
Q&A:
(0)
1/2" CTS EZGlide Tube Insulator (Bag of 50)
Magnifying glass
Hover image to zoom
$16.27 each
In Stock
In Stock
Get 89 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Material
Polyethylene

Description

–
Sioux Chief 558 series Tube Insulator to be used where necessary to insulate CTS piping in residential or commercial applications. Insert in to wood or metal studs and mount to surface using nail or screw in both of the clamp's provided holes. Fits in to 1-3/8" hole for wood studs or 1-11/32" hole for metal studs

Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • Split design allows for use after piping run
  • Fits both 1-11/32" and 1-3/8" holes in metal or wood studs
  • Compatible with copper, PEX or CPVC

Specs

–
Size:

1/2"

Max Temp (F):

180°F

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size

You May Also Need

1" CTS EZGlide Tube Insulator (Bag of 25)
SKU: 558-4
Sioux Chief

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Can't beat price and quality

Cheapest pricing definitely worth it and it's good quality. City inspectors require for commercial use in metal studs
LoulouIDF26
Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Works perfect
Joe
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy them again

Use it for pex tubing
Mike
Beaver Dams NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price worked great . Will buy again

Used this product on new construction to prevent noise in the wall . Holds the pex tight going thru the studs..
Balljoint
Hammond La
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Consistently Great Product

Consistently great product from a fantastic supplier. I prefer SupplyHouse.com for all of my trade needs.
Jason
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use to protect pipe and hold firmly in place

I really like these. Some of my holes through joists are not perfectly aligned and I did not want the pex rubbing against the wood edges especially where bends might cause issues. Using this help hold the pip firmly in place and centered. Are these necessary for wood, probably not as wood is probably no harder than the tube ribs on these insulators, but these help protect the pips from a hard edge that might tough one part of the pipe by distributing the contact surface area.
hdatlguy
GA
4 years ago
Was this review helpful to you?

I would buy these again

These are better than the shark bite brand in my opinion.The shark bite does not tell you what size hole and it is not 1 3/8 like these. Soux Chief is good stuff.
Brnrman1
Union ME
6 years ago
Was this review helpful to you?

These are great and easy to use.

These are great for centering the PEX in the hole and then holding it quite firmly, although you can slide the PEX if you apply enough force. They are split so you can add them around the pipe at any time. Reasonable price and work great!
CCB
Utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product and service

I used the EZGlide Tube Insulators in a project extending a new gas line for a Bosch stove. The insulators worked perfectly for the new holes in the kitchen tile / floor.
Mike D
Minneapolis, MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked as advertised.
Ben
Spokane Valley, Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy