Apply to be a TradeMaster!
Main product image of 1" CTS EZGlide Tube Insulator (Bag of 25)
Magnifying glass
Hover image to zoom

1" CTS EZGlide Tube Insulator (Bag of 25)

SKU:
558-4
Rating:
(0)
Q&A:
(0)
1" CTS EZGlide Tube Insulator (Bag of 25)
Magnifying glass
Hover image to zoom
$8.73 each
In Stock
In Stock
Get 33 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Material
Polyethylene

Description

–
Sioux Chief 558 series Tube Insulator to be used where necessary to insulate CTS piping in residential or commercial applications. Insert in to wood or metal studs and mount to surface using nail or screw in both of the clamp's provided holes. Fits in to 1-3/8" hole for wood studs or 1-11/32" hole for metal studs

Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • Split design allows for use after piping run
  • Fits both 1-11/32" and 1-3/8" holes in metal or wood studs
  • Compatible with copper, PEX or CPVC

Specs

–
Size:

1"

Max Temp (F):

180°F

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Temp (F)
1"
160°F

You May Also Need

1" EZGlide Tube Clamp (Box of 50)
SKU: 559-4
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy