Apply to be a TradeMaster!
Main product image of 1/2" FIP Copper Tub Spout Stub Out Elbow (6" x 7")
Magnifying glass
Hover image to zoom

1/2" FIP Copper Tub Spout Stub Out Elbow (6" x 7")

SKU:
613-67F
Rating:
(2)
Q&A:
(0)
1/2" FIP Copper Tub Spout Stub Out Elbow (6" x 7")
Magnifying glass
Hover image to zoom
$10.64 each
BOX UP & SAVE 4%
$509.50 box of 50
$10.19 each
In Stock
In Stock
Get 9 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Width (Inches)
6" Width
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Copper

Description

–
1/2" FIP Tub Spout Stub-Out Elbow, 7" (stub-out portion) x 6" (height). Simplifies installation of bath tub spouts.

Features:
  • Spin-closed outlet for pressure-testing purposes
  • Saves labor and installation costs
  • Manufactured in the USA

Specs

–
Size:

1/2"

Connection Type:

FNPT

Width (Inches):

6"

Length (Inches):

7"

Material:

Copper

Supply Connection:

FIP x Spin Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I like how easy it is to use but..

It's a great product but if they could make the stub out portion a couple inches longer, that would be great. It has to be cut to fit a tub spout anyways so 2" more on the stub out portion would be perfect.
Ken
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect, no need to "sweat" connection

just as advertised
Bob
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy