Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX PowerPEX Copper Stub Out Elbow (4" x 12")
Magnifying glass
Hover image to zoom

1/2" Expansion PEX PowerPEX Copper Stub Out Elbow (4" x 12")

SKU:
630WG2412
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX PowerPEX Copper Stub Out Elbow (4" x 12")
Magnifying glass
Hover image to zoom
$12.56 each
In Stock
In Stock
Get 22 Tue, Jul 21
Order by today, receive Tuesday
Length (Inches)
4" x 12"
13" x 8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Length (Inches)
4" x 12" Length
Product Highlight: Height (Inches)
12" Height

Description

Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of F1960 PEX system
  • 1-1/4" radius bend for decreased turbulent flow and noise

Specs

Length (Inches):

4" x 12"

Size:

1/2"

Height (Inches):

12"

Application:

Plumbing

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy