Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX PowerPEX Copper Stub Out Elbow (4" x 8")
Magnifying glass
Hover image to zoom

1/2" Expansion PEX PowerPEX Copper Stub Out Elbow (4" x 8")

SKU:
630WG248
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX PowerPEX Copper Stub Out Elbow (4" x 8")
Magnifying glass
Hover image to zoom
$8.62 each
BOX UP & SAVE 5%
$410.50 box of 50
$8.21 each
In Stock
In Stock
Get 390 Tue, Oct 20
Order by today, receive Tuesday
Length (Inches): 
4" x 8"
4" x 12"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Length (Inches)
4" x 8" Length
Product Highlight: Height (Inches)
8" Height

Description

–
Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of F1960 PEX system
  • 1-1/4" radius bend for decreased turbulent flow and noise

Specs

–
Length (Inches):

4" x 8"

Size:

1/2"

Height (Inches):

8"

Application:

Plumbing

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" ProPEX 90° Elbow
SKU: Q4760500
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I always use them about half price of uponor

Great product
Rich
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy