Shop Resideo Sale
Main product image of 3/4" Expansion PEX Brass x 3/4" Copper Stub Elbow (6" x 8")
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Brass x 3/4" Copper Stub Elbow (6" x 8")

SKU:
630WG348E
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX Brass x 3/4" Copper Stub Elbow (6" x 8")
Magnifying glass
Hover image to zoom
$22.83 each
BOX UP & SAVE 5%
$542.50 box of 25
$21.70 each
In Stock
In Stock
Get 88 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Length (Inches)
6" x 8" Length

Description

–
PowerPEX® ASTM F1960 No Lead Stub Out Elbow Square O Strap
Stub Out Elbow
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of F1960 PEX system
  • Square O Straps affix easily to the Edge bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top

Specs

–
Length (Inches):

6" x 8"

Application:

Plumbing

Heating

Size:

3/4"

PEX Size:

3/4"

Width (Inches):

6"

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Material:

Brass

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy