Apply to be a TradeMaster!
Main product image of 1/2" PowerPEX Crimp Copper Stub Out Elbow (13" x 8")
Magnifying glass
Hover image to zoom

1/2" PowerPEX Crimp Copper Stub Out Elbow (13" x 8")

SKU:
630X2138
Rating:
(0)
Q&A:
(0)
1/2" PowerPEX Crimp Copper Stub Out Elbow (13" x 8")
Magnifying glass
Hover image to zoom
$11.93 each
In Stock
In Stock
Get 50 Wed, Oct 7
Size: 
1/2"
3/8"
Length (Inches): 
8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Height (Inches)
13" Height
Product Highlight: Length (Inches)
8" Length

Description

–
Image depicted is of 3/8" model 630X148.

Features:
  • Accepts sweat, push-fitting and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • Type L copper
  • Tube stops formed into each fitting
  • One-piece solid copper
  • Push-fitting systems are not compatible with nickel-plated stub out elbows

Specs

–
Size:

1/2"

PEX Size:

1/2"

Application:

Plumbing

Height (Inches):

13"

Length (Inches):

8"

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy